Beli loctite baut di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- LOCTITE Threadlocker Lem Baut 262atribut:
- Color: Red
- Chemical Basis / Base: Methacrylate
- Key Characteristics: Thixotropic
- Substrates: Metal: Brass, Metal: Steel, Metal: Steel - Stainless Steel
- LOCTITE Threadlocker Lem Baut EN A/P 263atribut:
- Color: Red
- LOCTITE 495 Instant Adhesive (Lem Instan Lem Super Glue)Deskripsi:General purpose, low viscosity instant adhesive. Offers fast bonding on a wide range of materials. LOCTITE® 495 is a transparent, colorless, low viscosity, general purpose ethyl-based instant adhesive offering fast bonding (5-20 secs fixture time). It is able to bond a wide range of materials, including plastics, rubbers and metals. It can also bond polyolefins when used in combination with Primer LOCTITE® SF 770 or LOCTITE® SF 7239. Available in 20 g, 50 g and 500 g pack sizes.atribut:
- Color: Clear: Ultra Clear
- Fixture Time: 5-20 sec
- Gap Fill (mm): 0.15
- Technology: Cyanoacrylate
- Appearance (uncured): Transparent, colorless to straw colored liquid LMS
- Application: Bonding
- Chemical Type: Ethyl cyanoacrylate
- Components: One part - requires no mixing
- Cure: Humidity
- Key Substrates: Plastics, Rubbers and Metals
- Viscosity: Low
- LOCTITE Retaining Compound (Lem Bearing)atribut:
- Agency Approvals/Specifications: CFIA Listed, ASTM D-5363, MIL-R-46082B for existing designs
- Applications: Close Fitting / Press Fit For Metal Parts
- Cure type: Anaerobic Cure
- Curing Time (Functional): 10 minute - 24 Hours
- Fixture Time (minute): 10
- Full Cure Temperature (°F): 77
- Full Curing Temperature (°C): 25
- Max. Diametrical Clearance (inch): 0.006
- Shear Strength (N/mm²): 15.8
- Shear Strength, Steel (psi): 2300
- Size (ml): 50
- Specific Gravity (g/l): 1.1 @25°C
- Specifications Met: Military Specification Canadian Food Inspection Agency (CFIA)
- Temperature Range (°C): -54 to 149
- Temperature Range (°F): -65 to 300
- Type of Product: Retaining compound
- Viscosity Temperature (°C): 25
- Viscosity Temperature (°F): 77
- LOCTITE 406 Instant Adhesive (Lem Karet Plastik)Deskripsi:Instant Adhesive - low viscosity. Ideal for bonding of plastics and elastomeric materials where very fast fixturing is required. LOCTITE® 406 is an instant adhesive designed especially for the fast bonding of plastics and rubbers. This product offers exceptionally low viscosity. When combined with LOCTITE primers for cyanoacrylates, it can also be use on difficult-to-bond plastics.atribut:
- Color: Clear: Ultra Clear
- Fixture Time: 2-10 sec
- Full Cure Temperature (°F): 77
- Gap Fill: 0.002 in.
- Key Characteristics: Viscosity: Low Viscosity
- Shear Strength Unit, Grit Blasted Steel: Psi
- Shear Strength, Grit Blasted Steel: 3200
- Specific Gravity (g/l): 1.05
- Specific Gravity Temperature (°C): 25
- Substrates: Plastic, Rubber
- Temperature (°F): - 65 up to 250
- Viscosity: 20 mPa.s (cP) Brookfield
- Viscosity Temperature (°F): 77
- LOCTITE Threadlocker Lem Baut Super Screw Glueatribut:
- Color: Purple
- Fixture Time Max: 360
- Key Characteristics: Thixotropic
- Substrates: Metal: Brass, Metal: Steel, Metal: Steel - Stainless Steel
- Chemical Type: Dimethacrylate ester
- Fixture Time (minute): 8
- Fixture Time Steel (minute): 15
- Size (ml): 50
- Temperature Range (°С): 150
- Type of Product: Threadlocking Adhesive
- LOCTITE SI598atribut:
- Color: Black
- Components: One component-requires no mixing
- Appearance (uncured): Metallic black paste
- Flexibility: Enhances load bearing & shock absorbing characteristics of the bond area
- Chemical Type: Oxime silicone
- Application: Gasketing
- Thixotropic: Reduced migration of liquid product after application to substrate
- LOCTITE Gasket Eliminator 515atribut:
- Size (ml): 300
- Chemical Basis/Case: Methacrylate
- Color: Purple
- Fixture Time: 30 min.
- Fixture Time Temperature (°C): 30
- Gap Fill (mm): 0.25
- Substrates: Metal: Aluminium, Metal: Steel
- Tensile Shear Strength (N/mm²): 6
- Viscosity: 150000 - 375000 mPa.s (cP) Brookfield
- LOCTITE SI596 (Gasket Sealant)atribut:
- Gap Fill (mm): up to 6.35
- Flange type: Rigid/Stamped
- Temperature Resistance (°C): 260 (Continuous)
- Flange Materials: Metal/Plastic
- Cure Time (hour): 24
- Gasket Type: Silicone RTV (Room Temperature Vulcanization)
- Skin Formation Time: 50 mins
- Volume (ml): 80
- LOCTITE Hysol EA E-00CLatribut:
- Size (ml): 50
- SMT Bolt Hexagonal SUS304 (Baut)Deskripsi:Baut Heksagonal dari SMT ini memiliki ukran M4-M24 dan cocok untuk industri perbengkelan, otomotif,manufakturing, dllatribut:
- Head: Hex
- Material: SUS304
- Type: Slotted
- Drat Type: Full drat
- Dextone Threadlocker Lem BautDeskripsi:Lem Dextone blue thread locker adalah lem satu komponen yang kering saat tidak ada nya udara pada saat pemasangan material seperti baut. Dextone blue thread locker memiliki daya kekuatan rekat sedang yang melapisi ulir drat untuk membantu menahan getaran, kebocoran dan dapat digunakan untuk semua macam baut dan mur 1/4-3/4 (6mm-20mm). Mengurangi pemakaian dan penggantian mur dan baut yang berlebihan.atribut:
- Density (g/mL): 1.10
- monotaro.id Pan Head Machine Screw JP SS 304Deskripsi:Baut JP ini memiliki kepala yang bulat dan dibuat dari stainless steel 304, sehingga baut ini memiliki daya tahan karat yang sangat baik.atribut:
- Material: SS 304
- monotaro.id Flat Head Machine Screw JF SS304Deskripsi:Baut JF ini memiliki kepala yang rata dan dibuat dari stainless steel 304, sehingga baut ini memiliki daya tahan karat yang sangat baik.
- TEKIRO Kunci TorsiDeskripsi:TEKIRO Kunci Torsi 4 - 20 N.m merupakan Torque wrench atau kunci momen atau sering disebut juga dengan nama kunci torsi. Fungsi dari kunci momen ini untuk mengukur kekencangan baut / mur sesuai dengan spesifikasi kekencangan yang telah ditentukan berdasarkan mutu atau kualitas mur dan baut, sehingga baut / mur yang dikencangkan tadi tidak kendor, tidak menyebabkan ulir menjadi dol maupun baut menjadi patah. Pengaplikasian kunci momen ini biasanya ada di tahap akhir dari proses mengencangkan baut setelah sebelumnya dikencangkan dengan menggunakan kunci pass maupun ring dengan menggunakan tangan biasa. Khusus pengencangan pada bagian komponen yang terbuat dari lempeng baja cor seperti blok mesin / head cylinder diperlukan pengencangan secara bertahap (tidak langsung full) guna menghindari efek puntir / yang bisa menyebabkan komponen tersebut pecah/ retak.TEKIRO Kunci Torsi mudah digunakan, pertama dilakukan adalah mengatur setelan kekencangan kunci momen berdasarkan spesifikasi mutu baut. Selanjutnya pasang kunci shock dan extensionnya di bagian ujung momen dan lakukan pengencangan hingga terdengar bunyi klik. Pada setiap kunci momen ini memiliki batasan maksimal dan minimal torsi yang bisa dikencangkan dan diukur dengan menggunakan kunci torque wrench. Agar nantinya kunci ini awet sebaiknya gunakan kunci momen dibawah nilai maksimum yang bisa diukur dengan menggunakan kunci torsi tersebut.Kunci torsiBerfungsi untuk mengukur kekencangan baut/mur sesuai dengan spesifikasi kekencangan yang telah ditentukanMencegah baut/mur kendor, tidak menyebabkan ulir menjadi dol maupun baut menjadi patahMaterial : Chrome vanadium
- KRISBOW Obeng KetokDeskripsi:Impact Screwdriver with Bit adalah obeng yang digunakan untuk membuka dan mengencangkan baut. Obeng ketok merek Krisbow menggunakan Impact dari mekanik sebagai tenaga ekstra untuk membuka baut. Obeng Impact merek Krisbow mudah diaplikasikan untuk membuka baut dengan cepat. Obeng Impact merek Krisbow dilengkapi dengan Bit obeng Impact mampu membuka sekrub yang sulit dibuka. Obeng Impact merek Krisbow banyak diaplikasikan pada dunia industri dan bengkel otomotif.Set Content : Length : 13/8inch Bits: PH#3, PH#2, 7mm, 8mm, Length : 215/16inch, Bits: PH#3, 8mm.atribut:
- Type: Impact
- Tip: Slot & Philip
- Dimensions (mm): 185x70x35
- Material: Chrome Vanadium
- Applications: Fasten & release Screw
- TEKIRO Hex Key Long Arm Metric Set (Kunci L)Deskripsi:TEKIRO KUNCI L SET (PANJANG)Kunci L adalah produk yang banyak digunakanpada kebutuhan tekhnik, dengan fungsi utama yang digunakan untuk instalasi baut L, juga diciptakan dengan standar khusus pada setiap bahan dan bentuknya. Terbuat dari material berkualitas dan awet.Fungsi : Membuka dan mengencangkan baut type heksagonalMaterial : S2atribut:
- Size (mm): 2 - 10
- Content: 2, 2.5, 3, 4, 5, 6, 8, 10
Daftar Harga loctite baut Terbaru January 2026
| LOCTITE Threadlocker Lem Baut 243 | Rp82.900 |
| LOCTITE Threadlocker Lem Baut 262 | Rp349.900 |
| LOCTITE Threadlocker Lem Baut EN A/P 263 | Rp349.900 |
| LOCTITE 495 Instant Adhesive (Lem Instan Lem Super Glue) | Rp83.900 |
| LOCTITE Retaining Compound (Lem Bearing) | Rp319.900 |
| LOCTITE 406 Instant Adhesive (Lem Karet Plastik) | Rp139.900 |
| LOCTITE Threadlocker Lem Baut Super Screw Glue | Rp529.900 |
| LOCTITE SI598 | Rp91.900 |
| LOCTITE Gasket Eliminator 515 | Rp1.899.900 |
| LOCTITE SI596 (Gasket Sealant) | Rp98.900 |
Data diperbarui pada 30/01/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Pelonggar%20Baut/LOCTITE%20Threadlocker%20Lem%20Baut%20262/4jP103709163-2.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Pelonggar%20Baut/LOCTITE%20Threadlocker%20Lem%20Baut%20EN%20A%2FP%20263/ipP101527673-4.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Perekat%20Instan/LOCTITE%20495%20Instant%20Adhesive%20(Lem%20Instan%20Lem%20Super%20Glue)/kkP103751740-1.jpg)
/gzP101527611-3.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Perekat%20Instan/LOCTITE%20406%20Instant%20Adhesive%20(Lem%20Karet%20Plastik)/jeP103751698-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Produk%20untuk%20Pipa/Thread%20Sealants/LOCTITE%20Threadlocker%20Lem%20Baut%20Super%20Screw%20Glue/iwP103057680-2.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Pelonggar%20Baut/LOCTITE%20SI598/gqP103466602-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Pelonggar%20Baut/LOCTITE%20Gasket%20Eliminator%20515/P101527604-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Pelonggar%20Baut/LOCTITE%20SI596%20(Gasket%20Sealant)/gzP103466611-2.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Pelonggar%20Baut/LOCTITE%20SI5699/gkP103466596-1.jpg)

%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Pembersih%20Industrial/Pembersih%20Rem/LOCTITE%20EVA%20Air%20Conditioner%20Spray/f1P103466541-1.jpg)
/8yP102893322-2.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Pembersih%20Industrial/Pembersih%20Rem/Dextone%20Threadlocker%20Lem%20Baut/P102037638-2.jpg)

%20Sekrup%20Kepala%20Kecil/monotaro_id%20Flat%20Head%20Machine%20Screw%20JF%20SS304/15P103461041-4.jpg)


/P101000424-1.jpg)